Take 15% off your entire order!

Offer applied at checkout

Virco® 785 Open Front Desk - Medium Oak Top/Black Book Box/Black Frame - Pkg Qty 2

Virco® 785 Open Front Desk - Medium Oak Top/Black Book Box/Black Frame - Pkg Qty 2

Item #: WB248758

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$103.95 ea.

$932.00 up to 11% OFF

Price: $207.90 / Pkg of 2

Save $10.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Virco® 785 Open Front Desk - Medium Oak Top/Black Book Box/Black Frame

Open-front student desk with book box. The 785 Series Student Desk is an adjustable height, open-front student desk featuring a tubular steel frame and built-in book box. One of Virco's most popular open-front student desks, Virco's 785 Series Student Desk has a 18" x 24" high-pressure laminate top, plastic book box and an adjustable top height of 23" - 31".

Features:

  • 18" x 24" high-pressure laminate work surface
  • Work surface has beveled and lacquer-sealed edges
  • Legs adjust top height from 23" - 31" in one-inch increments
  • 4-1/4" high open-front plastic book box
  • Tubular steel frame
  • BIFMA and GREENGUARD, CPSIA


  • WIDTH INCHES 24
  • DEPTH INCHES 18
  • HEIGHT INCHES 22 - 30
  • MANUFACTURERS PART NUMBER 78529e084
  • STYLE Student Desk
  • ASSEMBLY Assembled
  • TOP CONSTRUCTION Laminate
  • COUNTRY OF ORIGIN Made in USA
  • BRAND Virco
  • PACKAGE QUANTITY 2
  • SHAPE Rectangle
  • CAPACITY 1 Person
  • COLLECTION 785 Series
  • FRAME CONSTRUCTION Steel
  • TOP COLOR Oak
  • LIMITED WARRANTY 10 Years
  • TYPE School Desk
  • FRAME COLOR Black
  • DESCRIPTION Open Front Student Desk
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Flash Furniture Student Desk with Open Front Metal Book Box

Item #: B2290888

(1)

Usually ships in 1 to 4 days

$99.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Virco® 785 Open Front Desk - Medium Oak Top/Black Book Box/Black Frame - Pkg Qty 2

Virco® 785 Open Front Desk - Medium Oak Top/Black Book Box/Black Frame - Pkg Qty 2

Item #: WB248758

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant