x

Take 15% off your entire order!

Offer applied at checkout

Open Garage 18'W x 16'H x 32'L Green

Open Garage 18'W x 16'H x 32'L Green

Item #: WBB361817

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7,334.00

$1,222.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Open Garage 18'W x 16'H x 32'L Green

Manufactured from 14 gauge, 2.375OD Allied Gatorshield structural steel tubing. 4' rafter spacing. Can be built on any surface. 12.5oz, 24mil premium green cover comes with a 15 year warranty. Open ends provide excellent ventilation and wind resistance.

  • LENGTH FEET 32
  • WIDTH FEET 18
  • HEIGHT FEET 16
  • CAPACITY CUBIC FEET 9216
  • CANOPY COLOR Green
  • ASSEMBLY Unassembled
  • BRAND ClearSpan
  • CANOPY MATERIAL 12.5 oz, 24 mil Polyethylene
  • COUNTRY OF ORIGIN United States
  • FRAME CONSTRUCTION 2-3/8" OD Steel Pipe
  • LIMITED WARRANTY Class IV
  • MANUFACTURERS PART NUMBER PB02902R4N
  • PACKAGE QUANTITY 1
  • PEAK HEIGHT 16'
  • RAFTER SPACING 4'
  • STYLE Open
  • TYPE Garages-Cars, Boats and RV's
  • WEIGHT LBS 1874
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Open Garage 18'W x 16'H x 32'L Green

Open Garage 18'W x 16'H x 32'L Green

Item #: WBB361817

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant