Features:
- Lockers are Heavy Duty, All Welded, Rugged steel construction
- No Assembly required
- Gear Lockers keep the area organized to comply with 5S process
Model # :WBB3202849
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 190 lbs |
Product Details
| Type | Open Gear Locker |
| Color | Tan |
| Door Type | No Door |
| Configuration | 1 Wide |
| Style | With 2 Drawers |
| Includes | With 2 Drawers |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | GL-2472-24-DR2 PY |
| Brand | Global Industrial |