Skolnik Open Head Carbon Steel Drum with Epoxy Phenolic Lining, 10 Gallon Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Durable carbon steel drum for storing, handling, and transporting a wide range of industrial materials. UN solid and liquid tested. Its compact size is well suited for chemicals, coatings, adhesives, oils, waste, and specialty products where a full-size drum is unnecessary.
PRICE
$175.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 19 in |
| Weight | 15 lbs |
| Diameter | 14-1/4 in |
Product Details
| Assembly Required | No |
| Type | Open Head |
| Color | Black |
| Style | Bolt Ring |
| Capacity | 10 gal |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CQ1002L |
| Brand | Skolnik |
Compliance & Certifications
| UN Rating | 1A2/X120/S, 1A2/Y1.8/150 |