Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® Open Plan Return Desk - 48"W x 24"D x 29"H - Gray Top with Black Legs

Product Description
Interion® Open Plan Return Desk, 48"W x 24"D x 29"H, Light Gray Top with Black Base

Configure an office environment of your choice using the open desking system From Interion® By Global Industrial- a modular design which maximizes versatility based on your changing needs. This collection is suited for individual tasks as well as collaborative work and can be expanded as your business grows. Alternate between standard height desks and standing desks, use return desks to create "L" and "U" shaped desks, add storage, connect multiple desks - the configurations are limitless. Work surfaces are made of laminate and are pre-drilled for easy assembly. They feature pre-installed cross braces for added strength and stability. Legs are made of steel for long lasting durability. Return Desk includes desktop and one leg and is meant to attach to another desk to create 90 degree angles. All hardware to connect desks is included.

Desk Dimensions: 48"W x 24"D x 29"H

Best suited to be used with 60"W desks and larger
This model and price is for our return table only. Standard Desk Sold Separately

PRICE
$259.95

1
1
Available on or around 11/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height29 in

Product Details

TypeWood Desk
Frame Color FamilyBlack
Top Color FamilyGray
StyleOpen Plan / Collaboration
DescriptionOffice Desk Return
Frame MaterialSteel
Manufacturers Part Number695623
CollectionModern
Wire ManagementYes
ShapeRectangle
Top MaterialLaminate
BrandInterion by Global Industrial