Nexel
Model # :WB251291
Nexel® 5 Shelf Truck, Chrome, 36"W x 18"D x 69"H, Polyurethane Plate Casters, 4 Swivel
Write a Review
|
Questions & Answers (0)
Product Description
Open Style Truck allows 4-way access to contents. Shelves adjust easily on 1" increments on numbered posts. Galvanized Solid Shelves are coated with clear epoxy for maximum corrosion resistance. Genuine Chrome Wire Shelves are electro-plated nickel-chrome offering excellent ventilation and maximum visibility for quick inventory. Intermediate Quick Adjust Wire Shelves have unique shelf suspension hooks that allow shelves to be added, removed or adjusted without disassembling entire truck. Sturdy dolly base with corner bumpers and 5" polyurethane swivel casters for heaviest loads. Assembles easily. Label holders sold separately.
PRICE
$425.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 69 in |
| Weight Capacity | 1000 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | General Purpose Truck |
| Shelf Type | 2 Flat Wire, 2 Quick Adjust, 1 Solid Galvanized |
| Shelf Capacity | 800, 600, 400 lbs |
| Color | Chrome |
| Caster Type | Plate |
| Wheel Type | 4 Swivel |
| Style | Shelf Truck |
| Finish | Chrome |
| Number of Shelves | 5 |
| Material | Steel |
| Number of Side Panels | Open |
| Base Type | Dolly Base |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |
Compliance & Certifications
| Certifications | NSF |