Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Open Utility Cart w/2 Shelves, 200 lb. Capacity, 30-1/2"L x 18-1/2"W x 36"H, Gray

Vollrath® Open Utility Cart w/2 Shelves, 200 lb. Capacity, 30-1/2"L x 18-1/2"W x 36"H, Gray

Item #: WBB1226837

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $348.95

Save $17.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Multi-Purpose Plastic Carts, 97006, Black, 300 Lb. Capacity, 33" X 16-13/16" X 37"

Vollrath® Multi-Purpose Plastic Carts, 97006, Black, 300 Lb. Capacity, 33" X 16-13/16" X 37"

Cambro BC331KD110 - Bus Cart, 3 Shelves, 4" Casters, Black

Cambro BC331KD110 - Bus Cart, 3 Shelves, 4" Casters, Black

Vollrath® 3 Shelf Bussing Cart, 97182, 500 Lb. Capacity, 4" Casters

Vollrath® 3 Shelf Bussing Cart, 97182, 500 Lb. Capacity, 4" Casters

Lakeside® 615BL 4 Shelf  Bussing Cart -  27-3/4"Wx16-1/2"Dx32-3/4"H

Lakeside® 615BL 4 Shelf Bussing Cart - 27-3/4"Wx16-1/2"Dx32-3/4"H

Vollrath® Multi-Purpose Plastic Carts, 97004, Gray, 300 Lb. Capacity, 33" X 16-13/16" X 37"

Vollrath® Multi-Purpose Plastic Carts, 97004, Gray, 300 Lb. Capacity, 33" X 16-13/16" X 37"

Nexel® PR2126 Bakers Sheet Pan Rack, Economy, Knock Down, End Loading, Aluminum

Nexel® PR2126 Bakers Sheet Pan Rack, Economy, Knock Down, End Loading, Aluminum

Winholt ADE1820B/KDA Pan Rack, Economy, Knock Down, End Loading

Winholt ADE1820B/KDA Pan Rack, Economy, Knock Down, End Loading

Winco ALRK-10BK - 10-Tier Sheet Pan Rack W/ Brakes, 39"H

Winco ALRK-10BK - 10-Tier Sheet Pan Rack W/ Brakes, 39"H

Prairie View Aluminum Utility Cart w/2 Shelves, 400 lb. Capacity, 48"L x 24"W x 36"H

Prairie View Aluminum Utility Cart w/2 Shelves, 400 lb. Capacity, 48"L x 24"W x 36"H

Donut Screen Rack, Capacity 20 Screens

Donut Screen Rack, Capacity 20 Screens

Vollrath® Traex Dolly Base, 1697, 21" X 21"

Vollrath® Traex Dolly Base, 1697, 21" X 21"

Lakeside® 437 - Economy Late Tray Cart W/ Cover

Lakeside® 437 - Economy Late Tray Cart W/ Cover

Vollrath® Steel Rack Dolly W/O Handle, 97190, 20-1/2" X 20-1/2", 200 Lb. Capacity

Vollrath® Steel Rack Dolly W/O Handle, 97190, 20-1/2" X 20-1/2", 200 Lb. Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Features:
  • Structural foam shelves
  • Textured gray finish masks scratches and resists fading and discoloration
  • 200-lb (90.7 kg) overall capacity
  • Rated load capacity is weight distributed evenly on all shelves
  • 4" (10 cm) swivel casters
  • Shelves: 29" x 18 1/2" (74 x 47 cm)
  • Mirror-polished chrome-plated uprights and handle
  • Height between shelves: 97101: 23 1/2" (60 cm), 97102: 10 1/2" (26.7 cm)
  • Accessories sold separately
  • Made in USA


Weights & Dimensions

  • Approximate Shelf Size 29 " x 18-1/2"
  • Width 18-1/2 in
  • Height 36 in
  • Length 30-1/2   in

Product Details

  • Type Standard Cart
  • Package Quantity 1
  • Brand Vollrath
  • Description Open Utility Cart
  • Material Plastic
  • Manufacturers Part Number 97101
  • Color Family Gray
  • Symbols Made in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Open Utility Cart w/2 Shelves, 200 lb. Capacity, 30-1/2"L x 18-1/2"W x 36"H, Gray

Vollrath® Open Utility Cart w/2 Shelves, 200 lb. Capacity, 30-1/2"L x 18-1/2"W x 36"H, Gray

Item #: WBB1226837

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant