x

Take 15% off your entire order!

Offer applied at checkout

Carlisle RG36-2C411 - OptiClean™ 36-Compartment Glass Rack W/2 Extenders, Yellow-Blue

Carlisle RG36-2C411 - OptiClean™ 36-Compartment Glass Rack W/2 Extenders, Yellow-Blue

Item #: WBB1190901

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$102.58 up to 53% OFF

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle OptiClean™ 36-Compartment Glass Rack W/2 Extenders, Yellow-Carlisle Blue, RG36-2C411

Features:
  • Use With Tumblers, White Wine Glasses, And Other Narrow Bowl Stems
  • Compartment Size: 2-15/16" X 2-15/16"
  • Accommodates Glasses Up To 2-11/16" In Diameter

  • DESCRIPTION Opticlean™ 36-Compartment Glass Rack W/2 Extenders
  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER RG36-2C411
  • WIDTH INCHES 19-3/4
  • DEPTH INCHES 20-7/8
  • HEIGHT INCHES 5-9/16
  • COLOR Yellow-Carlisle Blue
  • CASE QUANTITY 3
  • CONSTRUCTION Polypropylene
  • LENGTH INCHES 19-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle RG36-3C411 - OptiClean™ 36-Compartment Glass Rack W/3 Extenders, Yellow-Blue

Item #: B1190902

Not Yet Rated

Usually ships in 5 to 8 days

$56.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle RG36-2C411 - OptiClean™ 36-Compartment Glass Rack W/2 Extenders, Yellow-Blue

Carlisle RG36-2C411 - OptiClean™ 36-Compartment Glass Rack W/2 Extenders, Yellow-Blue

Item #: WBB1190901

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant