x

Take 15% off your entire order!

Offer applied at checkout

Carlisle RG49-1C414 - OptiClean™ 49-Compartment Glass Rack W/1 Extender, Lavender-Blue

Carlisle RG49-1C414 - OptiClean™ 49-Compartment Glass Rack W/1 Extender, Lavender-Blue

Item #: WBB1190704

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$89.98 up to 52% OFF

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle OptiClean™ 49-Compartment Glass Rack W/1 Extender, Lavender-Carlisle Blue, RG49-1C414

Features:
  • Ideal For Juice Glasses, Narrow Champagne Flutes, Cordials, And Shot Glasses
  • Compartment Size: 2-3/8" X 2-3/8"
  • Accommodates Glasses Up To 2-1/8" In Diameter

  • DESCRIPTION Opticlean™ 49-Compartment Glass Rack W/1 Extender
  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER RG49-1C414
  • WIDTH INCHES 19-3/4
  • DEPTH INCHES 20-7/8
  • HEIGHT INCHES 5-9/16
  • COLOR Lavender-Carlisle Blue
  • CASE QUANTITY 4
  • CONSTRUCTION Polypropylene
  • LENGTH INCHES 19-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle RG49-114 - Opticlean™ 49-Compartment Glass Rack W/ 1 Extender, Carlisle Blue - Pkg Qty 4

Item #: B637628

Not Yet Rated

Usually ships in 4 to 7 days

$159.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle RG49-1C414 - OptiClean™ 49-Compartment Glass Rack W/1 Extender, Lavender-Blue

Carlisle RG49-1C414 - OptiClean™ 49-Compartment Glass Rack W/1 Extender, Lavender-Blue

Item #: WBB1190704

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant