Features:
- 12" Swing Spout
- 8" O.C. Deck Mount
- 1/4 Turn Ceramic Cartridges
- Integral Check Valves
- Lead Free
- cCSAus
- 3 Year Warranty
This product will be restocked soon
Weights & Dimensions
| Centers | 8 in |
| Spout Reach | 12 in |
Product Details
| Color | Silver |
| Gallons per Minute | 2 gal/min |
| Mounting Location | Deck |
| Material | Chrome Plated Brass |
| Manufacturers Part Number | BKF-8DM-12-G |
| Handle Style | Straight Blade |
| Brand | OptiFlow |
Compliance & Certifications
| Certifications | NSF, cCSAus |
| Lead Free Compliant | Yes |
| ADA Compliant | No |
| NSF Certified | Yes |