x

Take 15% off your entire order!

Offer applied at checkout

Carlisle ADDC07 - Optimizer™ Vinyl Replacement Cover, Clear

Carlisle ADDC07 - Optimizer™ Vinyl Replacement Cover, Clear

Item #: WBB1189957

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $112.95

Save $5.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Optimizer™ Vinyl Replacement Cover, Clear, ADDC07

Features:
  • Vinyl Cover With Easy-Opening Hook &Amp; Loop Side Included For Sanitary Storage

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER ADDC07
  • DESCRIPTION Optimizer™ Vinyl Replacement Cover
  • COLOR Clear
  • WIDTH INCHES 12-1/2
  • CONSTRUCTION Vinyl
  • HEIGHT INCHES 18-3/4
  • DEPTH INCHES 2-1/4
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle C223614 - Warewashing Rack Dolly, Blue

Item #: B638004

Not Yet Rated

Usually ships in 4 to 7 days

$128.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle ADDC07 - Optimizer™ Vinyl Replacement Cover, Clear

Carlisle ADDC07 - Optimizer™ Vinyl Replacement Cover, Clear

Item #: WBB1189957

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant