x

Take 15% off your entire order!

Offer applied at checkout

Carlisle ADSC07 - Optimizer™ Vinyl Replacement Cover For ADS4 or ADS8, Clear

Carlisle ADSC07 - Optimizer™ Vinyl Replacement Cover For ADS4 or ADS8, Clear

Item #: WBB1189958

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $70.95

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Optimizer™ Vinyl Replacement Cover For ADS4 or ADS8, Clear, ADSC07

Features:
  • Vinyl Cover With Easy-Opening Hook &Amp; Loop Side Included For Sanitary Storage
  • BPA Free

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER ADSC07
  • DESCRIPTION Optimizer™ Vinyl Replacement Cover
  • COLOR Clear
  • WIDTH INCHES 12-1/2
  • CONSTRUCTION Polyethylene (PE)
  • HEIGHT INCHES 18-3/4
  • DEPTH INCHES 2-1/4
  • PACKAGE QUANTITY 1
  • APPROXIMATE SHELF SIZE --
  • LENGTH INCHES 29-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle CC11TH03 - Trash Bin for Bussing Cart, Black

Item #: B637910

(1)

Usually ships in 4 to 7 days

$84.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle ADSC07 - Optimizer™ Vinyl Replacement Cover For ADS4 or ADS8, Clear

Carlisle ADSC07 - Optimizer™ Vinyl Replacement Cover For ADS4 or ADS8, Clear

Item #: WBB1189958

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant