Bishamon® Optimus Power Scissor Lift Table, Hand Operated, 5000 Cap., 1PH, 230V, 72"L x 48"W
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty metal construction, compatible with Madix gondola system. These units are popular shelving systems used in convenience, liquor, grocery, dollar stores, beauty supply, pharmacies, and much more.
Shelves sold separately.
Shelves sold separately.
PRICE
$7,799.00
10
10
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 8-3/8 in |
| Raised Height | 48 in |
| Weight Capacity | 5000 lbs |
| Weight | 1030 lbs |
| Platform Width | 48 in |
| Travel | 39-1/4 in |
| Platform Length | 72 in |
Product Details
| Type | Single Scissor Lift Table |
| Lift Type | Electric-Hydraulic |
| Series | Optimus |
| Voltage | 230 V |
| Control | Hand Operated |
| Lift Time | 50 Seconds |
| Material | Steel |
| Operation | Powered |
| Phase | 1 |
| Manufacturers Part Number | L5K-4872-230-1-H |
| Duty | Extra Heavy |
| Motor Horsepower | 1 HP |
| Brand | Bishamon |
Warranty
| Warranty | 1 yr |