Vollrath, Optio Cover, 3910C, 9-1/2" Diameter
This 9 1/2" Vollrath / Lincoln 3910C Optio 9 1/2" pot / pan cover features a durable welded loop handle. See Companion Items for compatible Optio cookware. NSF Listed.
Vollrath® Optio Cover, 3910C, 9-1/2" Diameter - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$127.50 Sold in packages of 6 / $21.25 ea
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 9-1/2 in |
Product Details
| Material | Stainless Steel |
| Package Quantity | 6 |
| Description | Optio Cover |
| Manufacturers Part Number | 3910C |
| Fits | Fits 3809, N3809, 3804, 3806, 3503, 3902 |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |