Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vollrath

Model # :WBB208343

MPN #: 47776

Vollrath® 12.6 Inch (32 Cm) Cover

Product Description
Stainless lids for your Intrigue cookware. Mirror finished inside, satin finished outside. NSF certified. 12-5/8" diameter.

PRICE
$99.95

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter12-5/8 in

Product Details

Manufacturers Part Number47776
MaterialStainless Steel
Package Quantity1
BrandVollrath