Optional 4" Caster Kit for Shop Stands
|
Questions & Answers (0)
Product Description
Add mobility to your shop stand with this caster kit. Four 4" swivel casters with 2 locking . Casters Add 5-1/2" to height and reduce the capacity to 1,000lbs.
PRICE
$139.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Package Quantity | 4 |
| Description | Caster Kit For Shop Stands |
| Manufacturers Part Number | C4GNM |
| Wheel Type | Swivel, Locking |
| Brand | Built-Rite |