Snap-Loc™ Caster for Snap-Loc Dolly SLAC6ATSB - All-Terrain Swivel Brake 6" Casters
Write a Review
|
Questions & Answers (0)
Product Description
This heavy duty, easy rolling, well built, long lasting caster fits all Snap-Loc Dolly System products and is the perfect replacement caster for upgrading other dollies and carts. The Snap-Loc Dolly System is the easiest, fastest and safest way to move more in less time! THE PROBLEM: Cheap dollies have junky casters that don't roll well, break often causing valuable items to dangerously fall and waste your time and money. THE SOLUTION: The Snap-Loc Dolly has high capacity smooth rolling casters, is USA made to last a lifetime, offers E-Track Strap cargo anchoring with Push-Panel Bars that transform to move everything with ease! You're going to love it! Dolly System also coordinates with the Snap-Loc E-Track Single System to secure cargo and items on pickups, trucks, trailers, racks, walls, floors, ceilings and more!
EASY ROLLING: Precession ball-bearing, 6 inch solid rubber caster wheel with tread for use on hard surfaces, dirt, gravel, grass and most flooring. 360 degree swivel with foot brake. HEAVY DUTY BUILT TO LAST: Industrial rated thick steel zinc plated construction resistant to most contaminants/weather. Tough, hard, smooth wheel for super-duty maximum capacity. VERSATILE SOLUTIONS: Slotted top plate fits industry standard 2-3/8 x 3-5/8 inch. Bolt hole slots 1-3/4 x 2-7/8 inch on center. Great replacement on 4 wheel dolly carts, platform trucks, panel carts.
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 4-1/2 in |
| Height | 7-1/2 in |
| Weight Capacity | 375 lbs |
| Weight | 4 lbs |
| Wheel Diameter | 6 in |
Product Details
| Color | Silver |
| Caster Type | Swivel |
| Wheel Type | Swivel Brake, Pneumatic Rubber |
| Material | Rubber, Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SLAC6ATSB |
| Brand | Snap-Loc |
Warranty
| Warranty | 90 days |