Features:
- Key lockable
- Easy installation
- Sturdy powder-coated steel construction
- 5-year limited warranty
Weights & Dimensions
| Width | 15 in |
| Depth | 16-1/4 in |
| Height | 16-1/4 in |
| Weight | 33 lbs |
Product Details
| Assembly Required | Yes |
| Style | Cabinet |
| Type | Mobile Cabinet Base |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | DTWS003 |
| Number of Drawers | 0 |
| Brand | Luxor |