Stackbin Stacking Steel Drawer W/ Lock, 14"W x 16"D x 3"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Stackbin 4-LBC-L-GY Drawer W/Lock 14"W x 16"D x 3"H - Gray
The 16" long Stackbin roller bearing drawer is the perfect add on accessory for any workstation. These drawers have the capability to bolt together to create a true modular drawer workbench that can be reconfigured at any time. We offer drawers that are 3", 5", or 11" high. The drawers have 14" extension roller bearing slides and have a weight capacity of 75 lbs. 18 Gauge steel, spot-welded construction.
The 16" long Stackbin roller bearing drawer is the perfect add on accessory for any workstation. These drawers have the capability to bolt together to create a true modular drawer workbench that can be reconfigured at any time. We offer drawers that are 3", 5", or 11" high. The drawers have 14" extension roller bearing slides and have a weight capacity of 75 lbs. 18 Gauge steel, spot-welded construction.
PRICE
$129.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 16 in |
| Height | 3 in |
| Weight Capacity | 75 lbs |
| Weight | 25 lbs |
Product Details
| Style | Drawer with Lock |
| Type | Drawer |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 4-LBC-L-GY |
| Brand | Stackbin |