Plasticade Oralite® 36" X 36" Super Bright Vivid Orange Roll-Up Sign, Flagger Symbol
Write a Review
|
Questions & Answers (0)
Product Description
High quality roll-up sign produced with state of the art print technology
Oralite® Super Bright™ Vivid Orange sign material Meets ASTM D 4956 Type VI, Class 5
Wear Resistant Ink!
Ink won't transfer to sign where it doesn't belong
Fiberglass Cross Braces
Anti-kiting Strap
- Sturdy hook & loop strap comes attached to sign
- Eliminates sail effect - backwind won't blow and move sign
Durable polycarbonate plastic corner pockets
Legend name printed on sign border - easy to identify sign without unrolling
Storage Strap, hook & Loop nylon strap - secures the sign for storage
Oralite® Super Bright™ Vivid Orange sign material Meets ASTM D 4956 Type VI, Class 5
Wear Resistant Ink!
Ink won't transfer to sign where it doesn't belong
Fiberglass Cross Braces
Anti-kiting Strap
- Sturdy hook & loop strap comes attached to sign
- Eliminates sail effect - backwind won't blow and move sign
Durable polycarbonate plastic corner pockets
Legend name printed on sign border - easy to identify sign without unrolling
Storage Strap, hook & Loop nylon strap - secures the sign for storage
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Width | 36 in |
| Height | 51 in |
| Size | 36 |
Product Details
| Type | Roll Up Sign |
| Sign Legend | Flagger Symbol |
| Material | Vinyl |
| Legend Heading | Caution |
| Color | Orange |
| Wheels | No |
| For Use With | Roll-up sign stands |
| Brand | Plasticade Products |