Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plasticade Products

Model # :WBB3124597

MPN #: R36DI-RO-PP-W21-7

Plasticade Oralite® 36" X 36" Super Bright Vivid Orange Roll-Up Sign, Utility Work Ahead

Product Description
High quality roll-up sign produced with state of the art print technology
Oralite® Super Bright™ Vivid Orange sign material Meets ASTM D 4956 Type VI, Class 5
Wear Resistant Ink!
Ink won't transfer to sign where it doesn't belong
Fiberglass Cross Braces
Anti-kiting Strap
- Sturdy hook & loop strap comes attached to sign
- Eliminates sail effect - backwind won't blow and move sign
Durable polycarbonate plastic corner pockets
Legend name printed on sign border - easy to identify sign without unrolling
Storage Strap, hook & Loop nylon strap - secures the sign for storage

PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width36 in
Height51 in
Size36

Product Details

TypeRoll Up Sign
Sign LegendUtility Work Ahead
MaterialVinyl
Legend HeadingWarning
ColorOrange
WheelsNo
For Use WithRoll-up sign stands
BrandPlasticade Products