x

Take 15% off your entire order!

Offer applied at checkout

Orange PRN Bag - Seal Top Reclosable, 2 mil, 6" x 9", Pkg Qty 1000

Orange PRN Bag - Seal Top Reclosable, 2 mil, 6" x 9", Pkg Qty 1000

Item #: WBB478324

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 6
  • 9

9

  • 4
  • 6

6

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Orange PRN Bag - Seal Top Reclosable, 2 mil, 6" x 9", Pkg Qty 1000

Standard PRN message bags to easily identify medication prescribed on an as needed basis. Used in hospital pharmacies to transfer medication (usually pain medication) to the patient in the clinic. PRN means "take as needed." Inner packed in 100s. PRN bags are available with blue or orange print. Convenient seal top closure. Printed Orange "PRN Return Empty Bag to Pharmacy".

  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER F20609OPRN
  • LENGTH INCHES 9
  • WIDTH INCHES 6
  • THICKNESS MIL 2
  • COLOR FINISH Orange
  • CONSTRUCTION LDPE
  • DESCRIPTION Orange PRN Bag
  • CLOSURE Seal Top
  • RECYCLABLE Yes
  • PACKAGE QUANTITY 1000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Refrigerate Bag - Seal Top Reclosable, 2 mil, 4" x 6", Pkg Qty 1000

Item #: B478554

Not Yet Rated

Usually ships in 5 to 8 days

$20.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Orange PRN Bag - Seal Top Reclosable, 2 mil, 6" x 9", Pkg Qty 1000

Orange PRN Bag - Seal Top Reclosable, 2 mil, 6" x 9", Pkg Qty 1000

Item #: WBB478324

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant