Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB436998BK2S

Global Industrial™ Orbit Mobile Powered Cart with 2 Swappable LiFePO4 Batteries

Product Description
✓ Includes a Global Industrial™ docking station, charging station, & (2) swappable LiFePO4 batteries
✓ Heavy-duty steel frame with a durable powder coat finish
✓ Swivel casters & built-in handles provide easy mobility transportation

Provide flexible mobility in the workplace with the Global Industrial™ Orbit Mobile Powered Cart. Constructed from heavy-duty steel, this cart comes equipped with a portable power system that consists of a single docking station, a single charging station, and two swappable LiFePO4 batteries. It effortlessly maneuvers on four 4" swivel casters, two of which are locking, and has a 200 lb. weight capacity. Ideal for data centers, warehouses, manufacturing facilities, and other industrial environments where employees are on the move between multiple areas, this mobile cart features a durable center post with built-in cable management, a black laminate worksurface, a height-adjustable middle shelf, a bottom shelf, and a removable wastebasket. Limited 1-Year Warranty.

  • Worksurface easily mounts at various heights
  • Powers a laptop, a small thermal printer, and a scanner for 8+ hours
  • Cables can easily fit through the opening at the back of the worksurface
  • Optional accessories such as a CPU holder (752148BK), a locking keyboard drawer (706543BK), a scanner holder (436993BK), and a single monitor mount (670192) are sold separately
  • PRICE
    $2,959.00

    1
    1
    Backordered, expected around 12/10/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36-1/8 in
    Depth32-1/4 in
    Height41-1/4 in
    Weight Capacity200 lbs
    Wheel Diameter5 in

    Product Details

    Assembly RequiredYes
    Battery PoweredYes
    Number of Shelves2
    MaterialSteel
    Construction TypeUnassembled
    Manufacturers Part Number436998BK2S
    CollectionOrbit
    BrandGlobal Industrial
    Battery TypeLithium Iron Phosphate
    TypeMobile Powered Cart
    ColorBlack
    Battery Recharge Time2 Hours
    Wheel TypeRubber Swivel, 2 with Brakes
    Surge Power1000W
    Number of Batteries2
    Battery Bank480Wh
    Output Power500W
    DescriptionMobile Powered Cart with 2 Swappable Batteries, Charger & Docking Station
    Top MaterialLaminate

    Warranty

    Warranty1 yr