Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB436998BK4S

Global Industrial™ Orbit Mobile Powered Cart with 4 Swappable LiFePO4 Batteries

Product Description
✓ Includes Global Industrial™ Dual Battery Docking & Charging Station and 4 Hot Swappable LiFePO4 Batteries
✓ Swivel caster wheels and built-in handles provide easy mobility transportation.
✓ Easily fit cables through the opening at the back of the work surface.

The Global Industrial™ Orbit Mobile Powered Cart comes with 4 swappable LiFePO4 batteries, a dual hot swappable docking station and a dual charging station. This cart is ideal for data centers, warehouses, manufacturing facilities, and industrial environments where employees are on the move between multiple areas. Our swappable portable batteries power a laptop, small thermal printer and scanner for up to 16 hours depending on the devices used. It features a solid steel post and base to provide deft support along with a smooth black laminate work surface. The ample work surface is thick and easily mounts at various heights. Durable center post includes built-in cable management openings. Cart moves easily on caster base. Base features a wide shelf and 4" rubber casters (2 locking). Black powder coat finish. Easy assembly. Please note that accessories depicted in the gallery images are sold separately. For details and purchase options, please refer to the listing below.

  • Includes Mobile Orbit base, 4 Swappable LiFePO4 Batteries, One Dual Docking Station, One Dual Charging Station, Trash Can, Trash Can Holder, Printer Shelf and Laminate Work Surface
  • Power and run time: Laptop/thin client, small thermal printer & scanner for 8+ hours.
  • Fully assembled dimensions: 36-1/8"W x 32-1/4"L x 41-1/4"H. 145 lbs.
  • Weight capacity: Top shelf: 50 lbs., Middle shelf: 50 lbs., Bottom shelf: 100 lbs.

  • Optional Accessories (sold separately):
  • Scanner Holder - Model 436993BK
  • Locking Keyboard Drawer - Model 706543BK
  • Single Monitor Mount - Model 670192
  • CPU Holder - Model 752148BK


  • Battery is not waterproof.
    PRICE
    $4,949.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36-1/8 in
    Depth32-1/4 in
    Height41-1/4 in
    Weight Capacity200 lbs
    Wheel Diameter5 in

    Product Details

    Battery TypeLithium Iron Phosphate
    Assembly RequiredYes
    TypeMobile Powered Cart
    ColorBlack
    Battery PoweredYes
    Battery Recharge Time2 Hours
    Wheel TypeRubber Swivel, 2 with Brakes
    Surge Power1000W
    Number of Batteries4
    Battery Bank960Wh
    Number of Shelves2
    MaterialSteel
    Construction TypeUnassembled
    DescriptionMobile Powered Cart with 4 Swappable Batteries, Charger & Docking Station
    Manufacturers Part Number436998BK4S
    CollectionOrbit
    Top MaterialLaminate
    BrandGlobal Industrial

    Warranty

    Warranty1 yr