- 1,200lbs. Capacity
- 1-1/2" x 1/8" angle iron uprights for added strength
- Heavy duty 14 gauge steel shelves
- Perfect for transporting parts and stocking
- Sturdy tubular push handle adds 17-3/4" to length
- Writing surface with 1-1/2" lip up to retain paper and pens
- 5 x 1-1/4" Polyurethane casters: (2) swivel and (2) rigid
- Ships fully assembled
- Durable gray powder coat finish
Durham Mfg.® Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 18"W x 37-5/8"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$369.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 18 in |
| Height | 37-5/8 in |
| Weight Capacity | 1200 lbs |
| Weight | 80 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 26-1/2 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Tray |
| Color | Gray |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | OPC-1836-2-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |