- Flat Writing Shelf
- 1-1/2" Lips Up
- 1-1/2" x 1/8" angle iron uprights for added strength
- Perfect for transporting parts and stocking
- Ships fully assembled and ready for use
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Order Picking Cart with 5 Shelves, 3600 lb. Cap., 52-3/8"L x 24-1/4"W x 65"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,005.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52-3/8 in |
| Width | 24-1/4 in |
| Height | 65 in |
| Weight Capacity | 3600 lbs |
| Weight | 175.7 lbs |
| Wheel Diameter | 6 in |
| Shelf Clearance | 11-15/16 in |
| Gauge | 14 ga |
| Top Shelf Height | 65 in |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Tray |
| Color | Gray |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | OPCPFS-243665-5-6PH-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 |