SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Order Picking Truck w/2 Shelves, 1200 lb. Capacity, 36"L x 24"W x 39"H, Gray

Little Giant® Order Picking Truck w/2 Shelves, 1200 lb. Capacity, 36"L x 24"W x 39"H, Gray

Item #: WBB288382

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $694.00

$115.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Steel Stock Cart w/2 Shelves, 500 lb. Capacity, 36"L x 24"W x 32"H

Global Industrial™ Steel Stock Cart w/2 Shelves, 500 lb. Capacity, 36"L x 24"W x 32"H

Free Shipping

Little Giant® Service Cart w/2 Tray Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H, Gray

Little Giant® Service Cart w/2 Tray Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H, Gray

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Durham Mfg® Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 18"W x 37-5/8"H, Gray

Durham Mfg® Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 18"W x 37-5/8"H, Gray

Jamco Order Picking Cart w/2 Tray Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H, Gray

Jamco Order Picking Cart w/2 Tray Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Fold-A-Way Stock Cart w/2 Shelves, 750 lb. Cap, 38"L x 28"W x 39"H, Blue

Global Industrial™ Fold-A-Way Stock Cart w/2 Shelves, 750 lb. Cap, 38"L x 28"W x 39"H, Blue

Global Industrial™ Steel Stock Cart w/2 Shelves, 500 lb. Capacity, 30"L x 16"W x 32"H

Global Industrial™ Steel Stock Cart w/2 Shelves, 500 lb. Capacity, 30"L x 16"W x 32"H

Free Shipping

Little Giant® Service Cart w/2 Tray Shelves, 1200 lb. Capacity, 32"L x 18"W x 35"H, Gray

Little Giant® Service Cart w/2 Tray Shelves, 1200 lb. Capacity, 32"L x 18"W x 35"H, Gray

Little Giant® Service Cart w/2 Flush Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray

Little Giant® Service Cart w/2 Flush Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray

Little Giant® Service Cart w/2 Tray Shelves,1200 lb. Capacity, 36"L x 24"W x 35"H, Gray

Little Giant® Service Cart w/2 Tray Shelves,1200 lb. Capacity, 36"L x 24"W x 35"H, Gray

Durham Mfg® Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 24"W x 37-5/8"H, Gray

Durham Mfg® Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 24"W x 37-5/8"H, Gray

Little Giant® Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 24"W x 39"H,Gray

Little Giant® Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 24"W x 39"H,Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

This 36"L x 24"W x 39"H truck is made with all-welded 12 gauge shelves with powder coating for added durability. Includes 21"W x 12"D writing surface for convenient writing space. Lip Shelves have 1-1/2" retaining lip. Storage Pocket provides storage space for documents under writing shelf and measures 14"L x 12-1/2"W x 4-3/4"H. Non-marking 5" polyurethane wheels with ball bearings allow smooth transport. Swivel casters include wheel brakes. 1200 lb. capacity. 1 Year Limited Warranty.

Weights & Dimensions

  • Wheel Diameter 5 in
  • Width 24 in
  • Length 36 in
  • Shelf Depth 1-1/2 in
  • Weight Capacity 1,200 lbs
  • Height 39 in
  • Shelf Clearance 25 in

Product Details

  • Number of Shelves 2
  • Shelf Type Tray
  • Shelf Style Tray
  • Type Cart with Storage Pocket
  • Brand Little Giant
  • Material Steel
  • Manufacturers Part Number LGL-2436-WS-P-BK
  • Color Family Gray
  • Wheel Type Polyurethane, 2 Swivel with Brakes, 2 Rigid
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Order Picking Truck w/2 Shelves, 1200 lb. Capacity, 36"L x 24"W x 39"H, Gray

Little Giant® Order Picking Truck w/2 Shelves, 1200 lb. Capacity, 36"L x 24"W x 39"H, Gray

Item #: WBB288382

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant