Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Oreck XL® PRO 5 Compact Canister Vacuum

Oreck XL® PRO 5 Compact Canister Vacuum

Item #: WBB386216

(9)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global™ Bell Earplugs, Contour, Uncorded, NRR 32 dB, 200 Pairs/Box

    $27.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • U.S. Wire 60050 50 Ft. Three Conductor Orange Extension Cord, 16/3 Ga. SJTW-A, 300V, 13A

    $25.95

Original Price: $147.95

Clearance Price: $140.55

Save $7.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The lightweight Oreck XL® PRO 5 Compact Canister vacuum delivers up to twice as much power as other vacuums, and only weighs 5 lbs. Ideal for offices, restaurants, motels, this easy to handle vacuum cleans a variety of areas including under refrigerators, tops of ceiling fans, high corners, draperies and keyboards. The disposable dust bag and air filter make clean up easy and sanitary. Vacuum features a polished chrome plated steel base plate for durability. Powerful high vortex motor provides strong suction and long life. Cord wraps with cord release feature for faster, easier start up. The 11 included accessories make this the most versatile compact vacuum available. Exhaust air deflector can be rotated 360 degrees depending on the environment. One year limited manufacturer's warranty.

Accessories include:
  • 1" Strap w/ reinforced pad for comfortable use
  • Extendable wand for easier reach
  • Super stretch 4' hose
  • Multi-purpose compact floor tool for hard floors and carpets
  • All purpose strip brush and double swivel neck
  • Horse hair dusting brush
  • Crevice tool
  • Upholstery brush
  • Stair attachment
  • Adaptor to allow unit to be used as a blower if needed
  • Tool caddy that snaps on back of unit for storing tools


RETURNABLE WITHIN 30 DAYS

***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***

Weights & Dimensions

  • Depth 4 in
  • Width 12 in
  • Hose Length 4'
  • Cord Length 30'
  • Height 16-1/2 in
  • Weight 5 lbs

Product Details

  • Capacity 1/3 Gallon gal
  • Type PRO 5 Compact
  • Brand Oreck
  • Package Quantity 1
  • Material Plastic
  • Filtration HEPA mic
  • Manufacturers Part Number BB900DGR
  • Color Family Black
  • Motor Amps 4 A
Customer Review

5.0

  • 5 Star

    5
  • 4 Star

    4
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Wayne

    Date: April 09, 2021

    A Glo Brighter than Rest
    Your review:
    Other than a badly damaged box by handling shipper. The Oreck it’s self works Amazing. Thanks to a Awesomely helpful and knowledgeable customer service staff that guided me through a Easy Stress Free environment. When you need to Go...look to Global! Thanks
  • Reviewer: Anonymous

    Date: February 15, 2018

    Thank You
    Your review:
    Took care of me with fast service and communication.
  • Reviewer: Anonymous

    Date: August 03, 2017

    Heavy duty
    Your review:
    I like most everything about it. Has good suction. The hose & plastic hose extension are just right in length. The only thing I don't like is the heavy duty cord, but no big deal.
  • Reviewer: Anonymous

    Date: July 10, 2017

    Oreck XL� PRO 5 Compact Canister Vacuum
    Your review:
    Excellent machine. Meets all our expectations.
  • Reviewer: Anonymous

    Date: October 02, 2016

    Oreck compact vac
    Your review:
    I bought my first Oreck upright and compact vac probably 25 years ago. After about 15 years I gave the upright to my daughter because she needed a vacuum and I just wanted a new one. Replaced with an Oreck that has worked great. The compact vac lasted about 20 years and died. I was delighted to find this one. Much nicer than the old one and half the price of the one on the Oreck web site. I have only had it a month but based on past experience I am sure I will be pleased.
  • Reviewer: Anonymous

    Date: May 08, 2015

    an improvement from an end user
    Your review:
    I think that the way that the straps hook on and the straps themselves could be improved. One little strap that hooks on the end of the vacuum came unsewn the first time it was used and the strap and ring fell off.
  • Reviewer: Anonymous

    Date: January 15, 2015

    Met our expectations
    Your review:
    This product replaces a household version
  • Reviewer: Anonymous

    Date: January 08, 2015

    Super Vacuum
    Your review:
    This is so strong! I had an Oreck canister that came with the upright vacuum I bought many years ago, but I don't think it was as good as this one.
  • Reviewer: Anonymous

    Date: September 02, 2014

    Oreck XL Pro 5
    Your review:
    This was a gift -I have not used product-buI did ask recipient-and she said this product performance was excellent. she has a cat and vacuum picked up everything and was easy to carry.
Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Upgrade this item for just $209.40 more

Global Industrial™ HEPA Canister Vacuum, 4 Gallon Cap.

Item #: 713165

(3)

Ships in One Business Day

$349.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global™ Bell Earplugs, Contour, Uncorded, NRR 32 dB, 200 Pairs/Box

$27.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oreck XL® PRO 5 Compact Canister Vacuum

Oreck XL® PRO 5 Compact Canister Vacuum

Item #: WBB386216

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Oreck XL® PRO 5 Compact Canister Vacuum
    Oreck XL® PRO 5 Compact Canister Vacuum
    Oreck XL® PRO 5 Compact Canister Vacuum
    Oreck XL® PRO 5 Compact Canister Vacuum
    Oreck XL® PRO 5 Compact Canister Vacuum
    Oreck XL® PRO 5 Compact Canister Vacuum
    Oreck XL® PRO 5 Compact Canister Vacuum
    Oreck XL® PRO 5 Compact Canister Vacuum
    Oreck XL® PRO 5 Compact Canister Vacuum
    Oreck XL® PRO 5 Compact Canister Vacuum
    Oreck XL® PRO 5 Compact Canister Vacuum
    Oreck XL® PRO 5 Compact Canister Vacuum
    Oreck XL® PRO 5 Compact Canister Vacuum
    Oreck XL® PRO 5 Compact Canister Vacuum
    Oreck XL® PRO 5 Compact Canister Vacuum
    Oreck XL® PRO 5 Compact Canister Vacuum
    Oreck XL® PRO 5 Compact Canister Vacuum
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant