Cambro 12RS12480 - Organizer Rack, with 12 Bins, 25-1/8"L x 21-3/8"D x 14-1/4"H, Speckled Gray
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 12RS12480 - Organizer Rack, with 12 Bins, 25-1/8"L x 21-3/8"D x 14-1/4"H, Speckled Gray
Organizer Rack, with 12 Bins, 25-1/8x21-3/8x14-1/4, Speckled Gray
Made of solid polyethylene for long lasting durability. Can be wall-mounted or placed on flat surface. Holds up to 10 lbs. Color is Speckled Gray. Number of bins is 12. Measures 25-1/8" W x 21-3/8" D x 14-1/4" H.
Organizer Rack, with 12 Bins, 25-1/8x21-3/8x14-1/4, Speckled Gray
Made of solid polyethylene for long lasting durability. Can be wall-mounted or placed on flat surface. Holds up to 10 lbs. Color is Speckled Gray. Number of bins is 12. Measures 25-1/8" W x 21-3/8" D x 14-1/4" H.
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-1/8 in |
| Depth | 21-3/8 in |
| Height | 14-1/4 in |
Product Details
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Organizer Rack |
| Color | Gray |
| Number of Dispensers | 12 |
| Manufacturers Part Number | 12RS12480 |
| Brand | Cambro |