SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Orifice #50, For American Range, A29004

Orifice #50, For American Range, A29004

Item #: WBB1023940

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.80 up to 7% OFF

Minimum Quantity: 6

Price: $1.67

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Orifice #52, For American Range, A29001

Orifice #52, For American Range, A29001

Orifice #48, For Southbend, 1006448

Orifice #48, For Southbend, 1006448

Burner Orifice, 3/8-27 #56 For Comstock Castle, OR-55

Burner Orifice, 3/8-27 #56 For Comstock Castle, OR-55

Orifice #43, For Southbend, 1008743

Orifice #43, For Southbend, 1008743

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Keating, 004803

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Keating, 004803

Restraining Cable, 24" For 36" Hose For Dormont, RDC-36

Restraining Cable, 24" For 36" Hose For Dormont, RDC-36

Quick Disconnect Device For Dormont, B-75

Quick Disconnect Device For Dormont, B-75

Air Shutter For Garland, 1028002

Air Shutter For Garland, 1028002

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Orifice #50, For American Range, A29004

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Weights & Dimensions

  • Size 50

Product Details

  • Type Orifice
  • Brand American Range
  • Manufacturers Part Number 26-1110-AMR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Orifice #50, For American Range, A29004

Orifice #50, For American Range, A29004

Item #: WBB1023940

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant