- Mark vehicles or packaging containing hazardous materials with D.O.T. Labels
- All D.O.T. Labels include the appropriate identification number
- Material: Semi-Gloss Coated Paper
Tape Logic® ORM-D Labels, ''Consumer Commodity ORM-D'', 1-3/8"L x 2-1/4"W, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7.70
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 in |
| Width | 2-1/4 in |
| Size | 1-3/8"L x 2-1/4"W |
Product Details
| Type | ORM-D Labels |
| Labels per Roll | 500 |
| Material | Coated Paper |
| Package Quantity | 1 Roll |
| Color | Blue |
| Manufacturers Part Number | DL7030 |
| Text | Consumer Commodity ORM-D |
| Brand | Tape Logic |