Atlas Copco OSC 50 Oil-Water Separator, 105 CFM, 10 PPM, 1/2" NPT Outlet, Organoclay
Write a Review
|
Questions & Answers (0)
Product Description
An oil-water separator removes the oil from you rcompressor condensate before it can enter the sewage system. However, too many oil-water sparators offer subpar quality and minimal ease of use. Atlas Copco's OSC series allows you to comply with local regulations and to protect the enviornment with unmatched filtration precision and zero-hassle maintenance. Outlet oil content is equal to 10 PPM.
PRICE
$838.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 14.3 |
| Dimensions | 15.5 x 11 x 17 in |
| Fitting Size | 2 X 1/2 in |
| NPT outlet | 1/2 in |
Product Details
| CFM | 105 CFM |
| CFM High | 133 CFM |
| Manufacturers Part Number | 8102046730 |
| Brand | Atlas Copco |