x

Take 15% off your entire order!

Offer applied at checkout

Jetaire® 30 Inch Oscillating Horizontal Mount Fan w/ Poly Housing 1/2 HP, 460V, 3PH, 7900 CFM

Jetaire® 30 Inch Oscillating Horizontal Mount Fan w/ Poly Housing 1/2 HP, 460V, 3PH, 7900 CFM

Item #: WB245560

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 115
  • 460

460

  • 1
  • 3

3

Price: $2,264.00

$377.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

JETAIRE™ HIGH VELOCITY POST MOUNT FANS
30" Diameter Oscillating Fan - 1/2 HP, 460V Three-Phase Motor
These high velocity fans offer high concentrated air velocity at distances over 100'. High velocity fans are great for a wide selection of industrial, commercial and recreation applications including warehouses, factories, kitchens, offices, golf courses, athletic events and more Motors are totally enclosed for safety. Fans are enclosed in polypropylene housing with wire safety guards. Includes 3 metal fan blades. All metal components have powder coat finish. Fan head is yoke mounted to allow fan tilt for airflow adjustments. Post Mount Fans easily attach to upright posts using U-brackets and rings for installation. Factory wired 460V. Meets OSHA requirements. Horsepower rating based upon maximum speed/load.

  • BRAND Triangle Engineering
  • ASSEMBLY Unassembled
  • CFM HIGH 7,900
  • FAN DIAMETER INCHES 30
  • MANUFACTURER'S PART NUMBER 245560
  • COLOR FINISH Green
  • CONSTRUCTION Polypropylene / Steel
  • HORSEPOWER 1/2
  • FAN TYPE Industrial
  • RPM HIGH 1,075
  • PHASE 3
  • AMPS 2.6
  • VOLTAGE 460
  • OSCILLATING/NON-OSCILLATING Oscillating
  • APPROVALS OR CERTIFICATIONS OSHA Compliant
  • DESCRIPTION 30" High Velocity Fan
  • FEATURES Tiltable Fan Head
  • MOUNT TYPE Yoke
  • Base Model Number 245560
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 36-month manufacturer's limited warranty for parts and a 36-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jetaire® 30 Inch Oscillating Horizontal Mount Fan w/ Poly Housing 1/2 HP, 460V, 3PH, 7900 CFM

Jetaire® 30 Inch Oscillating Horizontal Mount Fan w/ Poly Housing 1/2 HP, 460V, 3PH, 7900 CFM

Item #: WB245560

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant