Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB607051

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Product Description
✓ 3-speed open-air over PSC-type ball bearing motor
✓ Fixed and Oscillating options with tilting head
✓ Moves up to 7525 CFM at 1080 rpm

The 1/3 HP Global Industrial™ 30" Oscillating Wall-Mount Fan provides refreshing air flow without taking up valuable floor space in any setting including loading docks, offices, schools, exercise studios, and kitchens. It has an efficient 3-speed open-air over PSC-type ball bearing motor and three aluminum fan blades that are balanced for optimum air distribution and enclosed in steel wire guards for safety with a safety-clutch oscillating mechanism that prevents jamming. Oscillates in an 70° arc, with the ability to tilt it for perfect air-flow placement. ETL & cETL listed, and conforms to UL507 standard. Limited 1-Year Warranty.

  • Simple pull chain for On/Off
  • Operates at a 67 dB
  • Measures 20" from wall
  • 12'L 3-prong power cord helps avoid the use of extension cords
  • For indoor use only
  • PRICE
    $305.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width32 in
    Depth20 in
    Height31-1/2 in
    Weight37 lbs
    Cord Length12 ft
    Fan Diameter30 in

    Product Details

    Assembly RequiredYes
    Max Ambient Temperature104 °F
    Number of Speeds3
    Number of Blades3
    Motor TypeOpen Air Over
    Mounting LocationWall
    Wattage220 W
    MaterialMetal
    Phase1
    Blade TypeAluminum
    Manufacturers Part Number607051
    Indoor/OutdoorIndoor
    Sound Level67
    BrandGlobal Industrial
    RPM1080 rpm
    TypeIndustrial Fan
    CFM6780/7500/8775 CFM
    Horsepower1/3 HP
    ColorGray
    Amperage1.9 A
    Drive TypeDirect Drive
    Hertz60 Hz
    Voltage120 V
    Oscillating/Non OscillatingOscillating
    Power Cord TypeSJT 3 Conductor
    Motor InsulationClass E

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL & cETL Listed, OSHA, UL507