Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3214989

MPN #: 1932

OTC SOC 2-7/8" 6 Point 3/4" Drive Locknut DP Satin

Product Description
Features:
  • 2-7/8" 6-point locknut socket
  • Wheel bearing locknuts are easy to remove or install with these specially designed sockets
  • Sockets are made of high-strength steel; openings resist "rounding out"
  • Can be used with an extension and torque wrench to tighten the locknut as required
  • A long extension may be attached to the socket to provide the necessary clearance
  • Made in the USA
  • Lifetime Warranty


PRICE
$46.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1932
Package Quantity1
Description6-Point Wheel Bearing Locknut Socket
BrandOTC