- Black Frame/5.0 IR Filter Lens >
- Designed to better fit today's prescription eye wear.
- Lightweight nylon temples adjust for length and pitch.
- Single lens encapsulates the eye for superb protection.
- Scratch resistant polycarbonate lens provides 99% UVA/B/C protection.
- Fits over frames up to 5 3/8" W x 1 3/4" H | 137mm x 44mm
- Custom imprinting available.
- Meets ANSI/ISEA Z87.1-2020 + High Impact
Pyramex® OTS® Safety Glasses, Anti-Fog, Shade 5.0 IR, Green Lens/Black Frame - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$92.40 Sold in packages of 12 / $7.70 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Safety Glasses |
| Lens Color Family | Shade 5 |
| Frame Color Family | Black |
| Material | Polycarbonate, Nylon |
| Anti Scratch | Yes |
| Anti Fog | Yes |
| Package Quantity | 12 |
| Description | Safety Glasses |
| Series | OTS |
| Manufacturers Part Number | S3550SFJ |
| Brand | Pyramex Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA Z87.1-2020 + High Impact |