Oatey 11565 2-1/2" Galvanized ESM Flashing 14-1/2"L x 10-3/4"W Base - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Oatey Galvanized Base No-Calk Roof Flashings can be used in commercial and residential applications where a watertight seal for roof penetrations around the plumbing vent pipe is required.
PRICE
$375.00 Sold in packages of 25 / $15.00 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 10-3/4 in |
| Depth | 14-1/2 in |
| Size | 2-1/2" |
Product Details
| Material | Galvanized |
| Package Quantity | 25 |
| Description | ESM Flashing |
| Manufacturers Part Number | 11565 |
| Brand | Oatey |