Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1604873

MPN #: 11876

Oatey 11876 3" - 4" Galvanized All-Flash No-Calk Roof Flashings Black 12"L x 15"W Base - Pkg Qty 12

Product Description
Oatey Color Flash has a Color base designed to match roof color. All Flash No-Calk Roof Flashings can be used in commercial and residential applications where a watertight seal for roof penetrations around the plumbing vent pipe is required.

PRICE
$587.40  Sold in packages of 12 / $48.95 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width15 in
Size3" - 4"

Product Details

MaterialGalvanized
Package Quantity12
DescriptionNo-Calk Roof Flashings
Manufacturers Part Number11876
BrandOatey