Oatey 11911 4" Thermoplastic No-Calk Roof Flashing 16"L x 12"W Base - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Non-fading, non-cracking, rigid black thermoplastic base. Self-sealing collar slides over pipe and requires no caulking. Do not use petroleum based products or paint on flashing collar or plastic base. Not for hot-mopped or built-up roofs. Plastic base for pitch from 0-45° or up to 12/12 roof. Rated 180°F continuous heat and approved for Type B installations.
PRICE
$47.88 Sold in packages of 12 / $3.99 ea
5
5
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 12 in |
| Size | 4" |
Product Details
| Material | Thermoplastic |
| Package Quantity | 12 |
| Description | No-Calk Roof Flashing |
| Manufacturers Part Number | 11911 |
| Brand | Oatey |