Oatey 11930 1-1/2" - 3" All-Flash High-Rise No-Calk Thermoplastic Roof Flashing 11"L x 19"W Base - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 11930 1-1/2" - 3" All-Flash High-Rise No-Calk Thermoplastic Roof Flashing 11"L x 19"W Base
PRICE
$57.60 Sold in packages of 6 / $9.60 ea
4
4
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 19 in |
| Size | 1-1/2" - 3" |
Product Details
| Material | Thermoplastic |
| Package Quantity | 6 |
| Description | All-Flash High-Rise No-Calk Roof Flashing |
| Manufacturers Part Number | 11930 |
| Brand | Oatey |