Oatey 11931 3" - 4" All-Flash High-Rise No-Calk Thermoplastic Roof Flashing 13"L x 20"W Base - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 11931 3" - 4" All-Flash High-Rise No-Calk Thermoplastic Roof Flashing 13"L x 20"W Base
PRICE
$81.00 Sold in packages of 6 / $13.50 ea
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 20 in |
| Size | 3" - 4" |
Product Details
| Material | Thermoplastic |
| Package Quantity | 6 |
| Description | All-Flash High-Rise No-Calk Roof Flashing |
| Manufacturers Part Number | 11931 |
| Brand | Oatey |