Oatey 11958 3" - 4" Galvanized All-Flash 18"L x 18"W Base - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Oatey All Flash No-Calk Roof Flashings can be used in commercial and residential applications where a watertight seal for roof penetrations around the plumbing vent pipe is required.
PRICE
$419.40 Sold in packages of 12 / $34.95 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Depth | 18 in |
| Size | 3" - 4" |
Product Details
| Material | Galvanized |
| Package Quantity | 12 |
| Description | All-Flash |
| Manufacturers Part Number | 11958 |
| Brand | Oatey |