Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1604881

MPN #: 11908

Oatey 11908 1-1/4"-1-1/2" Thermoplastic No-Calk Roof Flashing 13"L x 9-1/4"W Base - Pkg Qty 12

Product Description
Non-fading, non-cracking, rigid black thermoplastic base. Self-sealing collar slides over pipe and requires no caulking. Do not use petroleum based products or paint on flashing collar or plastic base. Not for hot-mopped or built-up roofs. Plastic base for pitch from 0-45° or up to 12/12 roof. Rated 180°F continuous heat and approved for Type B installations.

PRICE
$40.56  Sold in packages of 12 / $3.38 ea

Min. purchase quantity is 6
6
6
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width9-1/4 in
Size1-1/4" - 1-1/2"

Product Details

MaterialThermoplastic
Package Quantity12
DescriptionNo-Calk Roof Flashing
Manufacturers Part Number11908
BrandOatey