Oatey 12801 Aurora 1-1/2" No-Calk Solar Flashings Galvanized 9-1/2"L X 12-1/2"W Base - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Can be used in commercial and residential applications where a water-tight seal for roof penetrations around the piping for solar mounting system is required. Low profile flashing collar design provides a clean finished appearance. Available in galvanized bases. 180 F continuous heat and approved for type B installations.
PRICE
$147.00 Sold in packages of 12 / $12.25 ea
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 12-1/2 in |
| Size | 1-1/2" |
Product Details
| Material | Galvanized |
| Package Quantity | 12 |
| Description | Aurora No-Calk Solar Flashings |
| Manufacturers Part Number | 12801 |
| Brand | Oatey |