Oatey 48086 3" Thermoplastic Canadian Base No-Calk Roof Flashing 16"L x 14"W Gray - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Oatey Thermoplastic Canadian Color Flashings can be used in commercial and residential applications where a watertight seal for roof penetrations around the plumbing vent pipe is required. Colors come in Black, Brown, Grey, and Weatherwood. Roof Flashing slides over vent pipe for pitch to 45 Degrees. Non-Fading, non-cracking rigid thermoplastic base. Non-Fading sealing collar. Approved for Type B installations. Not for hot-mopped or built-up roofs.
PRICE
$110.40 Sold in packages of 12 / $9.20 ea
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 14 in |
| Size | 3" |
Product Details
| Package Quantity | 12 |
| Description | Thermoplastic Canadian Base No-Calk Roof Flashing |
| Manufacturers Part Number | 48086 |
| Brand | Oatey |