Oatey 12836 1-1/4" - 1-1/2"Large Base Aluminum No-Calk Roof Flashing 18"L x 18"W Base - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Oatey Aluminum Base No-Calk Roof Flashings can be used in commercial and residential applications where a watertight seal for roof penetrations around the plumbing vent pipe is required.
PRICE
$267.00 Sold in packages of 12 / $22.25 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Depth | 18 in |
| Size | 1-1/4" - 1-1/2" |
Product Details
| Material | Aluminum |
| Package Quantity | 12 |
| Description | Large Base No-Calk Roof Flashing |
| Manufacturers Part Number | 12836 |
| Brand | Oatey |