Oatey 12936 2" Aluminum No-Calk Roof Flashing 12-1/2"L x 9"W Base - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Oatey Aluminum Base No-Calk Roof Flashings can be used in commercial and residential applications where a watertight seal for roof penetrations around the plumbing vent pipe is required.
PRICE
$155.70 Sold in packages of 6 / $25.95 ea
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Width | 9 in |
| Depth | 12-1/2 in |
| Size | 2" |
Product Details
| Material | Aluminum |
| Package Quantity | 6 |
| Description | No-Calk Roof Flashing |
| Manufacturers Part Number | 12936 |
| Brand | Oatey |