The Wire LAN Base consists of 3 wire shelves, 4 posts ( 2- straight, 2- with bent legs), and hardware.
Model # :WB190CP286
Wire LAN Base 60 Inch, Includes 3 Wire Shelves, 4 Posts (2 Straight, 2 with Bent Legs), Hardware
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Brand | Nexel |
Related Products
Nexel™ 4-Shelf Mobile Wire Computer LAN Workstation with Keyboard Tray, 36"W x 18"D x 69"H, Black Nexel Mobile LAN station series allows you to easily work with multiple servers/computers in one workstation Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up. Each shelf is adjustable in 1-inch increments and can support up to 600 lbs, up to a maximum of 1200 lbs total on casters. Height markers and snap sleeves enables quick and easy assembly. Each model comes with four 5" polyurethane swivel casters ...
Nexel™ 3-Shelf Mobile Wire Computer LAN Workstation with Keyboard Tray, 60"W x 24"D x 40"H, Black Nexel Mobile LAN station series allows you to easily work with multiple servers/computers in one workstation Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up. Each shelf is adjustable in 1-inch increments and can support up to 600 lbs, up to a maximum of 1200 lbs total on casters. Height markers and snap sleeves enables quick and easy assembly. Each model comes with four 5" polyurethane swivel casters ...
Nexel™ 3-Shelf Wire Computer LAN Workstation with Keyboard Tray, 60"W x 24"D x 34"H, Black Nexel Computer LAN station series allows you to easily work with multiple servers/computers in one workstation Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up. Nexel's exclusive Black Epoxy high performance finish is guaranteed against rust and corrosion for 7 full years in dry storage applications.
The Kendall Howard® 60" Performance 100 Series® LAN Stations/Workbenches have a 14" deep lower shelf leaving plenty of leg room. This LAN station includes two 16" deep upper shelves that can adjust in any increment. The 100 Series® LAN Stations/Workbenches are commonly used as technology benches, video editing stations, command consoles, security monitoring stations, and much more. Features: Shown with optional casters (not included) Easy to assemble Completely modular design Universal preset accessory mounting holes Adjust upper shelving in any increment 1,000 lb. weight capacity ...
The Kendall Howard® 60" Performance 200 Series® LAN Stations/Workbenches have a 28" deep lower shelf providing plenty of depth for storage under the work surface. This LAN station includes two 16" deep upper shelves that can adjust in any increment. The 200 Series® LAN Stations/Workbenches are commonly used as LAN stations, network imaging stations, computer repair technology benches, IT lab furniture, and much more. Features: Shown with optional casters (not included) Easy to assemble Completely modular design Universal preset accessory mounting holes Adjust upper shelving in any ...