SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Oatey 30143 H-2095 Water Soluble Tinning Flux 16 oz. - Pkg Qty 12

Oatey 30143 H-2095 Water Soluble Tinning Flux 16 oz. - Pkg Qty 12

Item #: WBB1592273

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.95 ea.

Price: $299.40 / Pkg of 12

Save $14.97 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 30106 No. 11 Liquid Flux 4 oz. - Pkg Qty 12

Oatey 30106 No. 11 Liquid Flux 4 oz. - Pkg Qty 12

Oatey 30711 Acid Brush - Box Of 144

Oatey 30711 Acid Brush - Box Of 144

Oatey 30710 Paste Flux Brush - Pkg Qty 12

Oatey 30710 Paste Flux Brush - Pkg Qty 12

Hercules 45011 Plumber's Open Mesh Cloth 5 Yd Waterproof - Pkg Qty 24

Hercules 45011 Plumber's Open Mesh Cloth 5 Yd Waterproof - Pkg Qty 24

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Oatey 30143 H-2095 Water Soluble Tinning Flux 16 oz.

Water soluble tinning flux base. As thick as No. 5 flux. Solder powder added to pre-tin the pipe.

Weights & Dimensions

  • Size 16 oz

Product Details

  • Brand Oatey
  • Package Quantity 12
  • Description H-2095 Water Soluble Tinning Flux
  • Manufacturers Part Number 30143
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 30143 H-2095 Water Soluble Tinning Flux 16 oz. - Pkg Qty 12

Oatey 30143 H-2095 Water Soluble Tinning Flux 16 oz. - Pkg Qty 12

Item #: WBB1592273

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant