Oatey 53013 Hobby Solder Kit .063" Gauge, 1 oz. - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Oatey Hobby Solder Kit .063" Gauge, 1 oz.
Copper, bismuth, tin and silver alloy. 420°F - 460°F melting range. Meets ASTM Standard B-32 and the requirements of the Safe Water Drinking Act. Formulated for plumbing/potable water line applications.
Copper, bismuth, tin and silver alloy. 420°F - 460°F melting range. Meets ASTM Standard B-32 and the requirements of the Safe Water Drinking Act. Formulated for plumbing/potable water line applications.
PRICE
$150.00 Sold in packages of 12 / $12.50 ea
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 oz |
| Steel Gauge | .063" ga |
Product Details
| Manufacturers Part Number | 53013 |
| Package Quantity | 12 |
| Description | Hobby Solder Kit |
| Brand | Oatey |